Cooper Lighting (Eaton) GR83 Troffer | Graybar Store
Cooper Lighting (Eaton) - Troffer - GR83
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GR83
    SKU: 25024635
    Price pending
    Checking Pricing
         
    No. of Lamps:3
    Fixture Size (feet):2 x 4
    Additional Features:Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating:120 to 277 V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GR83
    • Color White
    • Additional Features Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    • Brand Metalux;Eaton
    • Fixture Size (feet) 2 x 4
    • Lamp Type Fluorescent
    • No. of Lamps 3
    • Series GR8
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Metalux®;Eaton GR8 Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White