Cooper Lighting (Eaton) GR8-232A-UNV-EB81-U Troffer | Graybar Store
Cooper Lighting (Eaton) - Troffer - GR8-232A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Troffer

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: GR8-232A-UNV-EB81-U
    SKU: 22068842
    $68.14
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32 W
    Fixture Size (feet):1 x 4
    Ballast Type:Electronic
    No. of Ballasts:1
    Additional Features:Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    Voltage Rating:120 to 277 V
    Color:White
    Lumen Output:2800 Lumens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # GR8-232A-UNV-EB81-U
    • Color White
    • Additional Features Commercial Office Spaces; Hospitals or Retail Merchandising Areas; Schools
    • Ballast Type Electronic
    • Brand Metalux;Eaton
    • Fixture Size (feet) 1 x 4
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • Lumen Output 2800 Lumens
    • No. of Ballasts 1
    • No. of Lamps 2
    • Series GR8
    • Voltage 120/277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux®;Eaton GR8 Troffer, Lamp Type: Fluorescent, Fixture Size (Feet): 1 x 4 ft, Voltage Rating: 120 to 277 V, White, Lamp Watts: 32 W