Tripp Lite PDU1220T Tripplite Single-Phase Basic PDU, 2.4kW | Graybar Store
Tripp Lite - Tripplite Single-Phase Basic PDU, 2.4kW - PDU1220T
+ / - Hover over image to Zoom
Other Views

    Tripplite Single-Phase Basic PDU, 2.4kW

    Manufacturer: Tripp Lite
    Manufacturer #: PDU1220T
    SKU: 22083209
    $165.06
    Checking Pricing
         
    Plug Configuration:NEMA L5-20P
    Receptacle Configuration:NEMA 5-15R
    Amps:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDU1220T
    • Amps 20 A
    • Plug Configuration NEMA L5-20P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2.4kW Basic PDU 1U horizontal RM 20 Amp 13 outlet (12 rear-facing outlets, 1 front-facing outlet) plus NEMA L5-20P twist-locking plug with 15 ft cord.
    • NEMA L5-20P locking input; 15 ft. / 4.5m line cord
    • 13 NEMA 5-15/20R outlets (1 front / 12 rear)
    • Reversible housing; 4.5 in. / 11.4 cm depth