Tripp Lite PDUMH15 Tripplite Single-Phase Basic PDU, 1.4kW | Graybar Store
Tripp Lite - Tripplite Single-Phase Basic PDU, 1.4kW - PDUMH15
+ / - Hover over image to Zoom
Other Views

    Tripplite Single-Phase Basic PDU, 1.4kW

    Manufacturer: Tripp Lite
    Manufacturer #: PDUMH15
    SKU: 25092045
    $132.69
    Checking Pricing
         
    Plug Configuration:NEMA 5-15P
    Receptacle Configuration:NEMA 5-15R
    Amps:15 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PDUMH15
    • Amps 15 A
    • Plug Configuration NEMA 5-15P
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1.4kW Basic PDU 1U horizontal RM 15 Amp 13 outlet (12 rear-facing outlets, 1 front-facing outlet) plus NEMA L5-20P twist-locking plug with 15 ft cord.
    • NEMA 5-15P input with 15 ft. / 4.5m line cord
    • 13 NEMA 5-15R outlets (1 front / 12 rear)
    • Reversible housing, 4.5 in. / 11.4 cm depth