Tripp Lite PS6 Tripp Lite Vertical Metal Power Strips,6 Outlet | Graybar Store
Tripp Lite - Tripp Lite Vertical Metal Power Strips,6 Outlet - PS6
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Vertical Metal Power Strips,6 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PS6
    SKU: 92047452
    $9.45
    Checking Pricing
         
    Length:4 ft.
    Receptacle Configuration:NEMA 5-15R
    No. of Outlets:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS6
    • Application Industrial; Networking; Office; Telecom; Workbenches
    • Length 4 ft.
    • No. of Outlets 6
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Waber by Tripp Lite 6 outlet industrial power strip, 4 ft. Cord.