Tripp Lite PS2408 Tripp Lite Vertical Metal Power Strips, 8 Outlet | Graybar Store
Tripp Lite - Tripp Lite Vertical Metal Power Strips, 8 Outlet - PS2408
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Vertical Metal Power Strips, 8 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PS2408
    SKU: 99424588
    $54.11
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:NEMA 5-15R
    No. of Outlets:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS2408
    • Application Industrial; Networking; Office; Telecom; Workbenches
    • Length 15 ft.
    • No. of Outlets 8
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    8 Outlets power strip 120V input voltage 15 amp maximum power 15 Feet Cord length with NEMA 5-15P plug configuation.
    • Ideal for applications needing multiple convenience outlets for powering a variety of electronic equipment
    • 24-in mountable housing with 8 standard NEMA 5-15R outlets and a 15 ft. power cord
    • Lighted, covered On/Off switch and 15-amp circuit breaker
    • Sturdy construction and heavy-duty, all-metal housing