Tripp Lite PS4816 Tripp Lite Vertical Metal Power Strips, 16 Outlet | Graybar Store
Tripp Lite - Tripp Lite Vertical Metal Power Strips, 16 Outlet - PS4816
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Vertical Metal Power Strips, 16 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PS4816
    SKU: 99566962
    $67.47
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:NEMA 5-15R
    No. of Outlets:16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS4816
    • Application Industrial; Networking; Office; Telecom; Workbenches
    • Length 15 ft.
    • No. of Outlets 16
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    16-outlet vertical power strip with 15-ft. length cord and receptacle configuration of 5-15P.
    • Sturdy all-metal 48 inch corded strip format with 2.717 inch center-to-center outlet spacing
    • Includes 16 NEMA 5-15R output receptacles
    • Ideal for horizontal or vertical raceway style power distribution in office, workbench, industrial, networking and telecom applications
    • Lighted power switch with locking transparent cover prevents accidental shutoff
    • 15 amp electrical capacity with circuit breaker
    • 120VAC, 50/60Hz electrical compatibility