Tripp Lite PS3612 Tripp Lite Vertical Metal Power Strips, 12 Outlet | Graybar Store
Tripp Lite - Tripp Lite Vertical Metal Power Strips, 12 Outlet - PS3612
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Vertical Metal Power Strips, 12 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PS3612
    SKU: 99433989
    $62.57
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:NEMA 5-15R
    No. of Outlets:12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS3612
    • Application Industrial; Networking; Office; Telecom; Workbenches
    • Length 15 ft.
    • No. of Outlets 12
    • Receptacle Configuration NEMA 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    12 Outlets power strip 120V input voltage 1800W maximum power 15 Feet Cord length.