Tripp Lite PS7224-20 Tripp Lite Vertical Metal Power Strip, 24 Outlet | Graybar Store
Tripp Lite - Tripp Lite Vertical Metal Power Strip, 24 Outlet - PS7224-20
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Vertical Metal Power Strip, 24 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: PS7224-20
    SKU: 99424587
    $115.07
    Checking Pricing
         
    Length:15 ft.
    Receptacle Configuration:2) 5-15/20R; (22) 5-15R
    No. of Outlets:24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # PS7224-20
    • Application Industrial; Networking; Office; Telecom; Workbenches
    • Length 15 ft.
    • No. of Outlets 24
    • Receptacle Configuration 2) 5-15/20R; (22) 5-15R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24-Outlet vertical power strip with 15 ft. cord, 20 amps and NEMA 5-20P.
    • Sturdy all-metal 72 inch corded strip format with 2.795 inch center-to-center outlet spacing
    • Included mounting hardware supports vertical or horizontal mounting in rack enclosures, raceways and more
    • Includes 22 NEMA 5-15R and 2 NEMA 5-20R output receptacles
    • Ideal for horizontal or vertical raceway style power distribution in office, workbench, industrial, networking and telecom applications
    • Lighted power switch with locking transparent cover prevents accidental shutoff
    • 20 amp electrical capacity with circuit breaker
    • 120V AC, 50/60Hz electrical compatibility