Tripp Lite BC PRO600 Tripp Lite UPS Desktop Battery Back Up Tower, 6 Outlets | Graybar Store
Tripp Lite - Tripp Lite UPS Desktop Battery Back Up Tower, 6 Outlets - BC PRO600
+ / - Hover over image to Zoom
Other Views

    Tripp Lite UPS Desktop Battery Back Up Tower, 6 Outlets

    Manufacturer: Tripp Lite
    Manufacturer #: BC PRO600
    SKU: 97273878
    $163.28
    Checking Pricing
         
    VA Rating:600
    Watts:345
    No. of Outlets:6
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BC PRO600
    • Voltage (Volts) 120V
    • No. of Outlets 6
    • VA Rating 600
    • Watts 345
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BC Pro 120V 600VA 345W Standby UPS, Tower, USB port, 6 Outlets