Tripp Lite DRS-1215 Tripp Lite Surge Protector Rackmount 14 Outlet, 15ft Cord | Graybar Store
Tripp Lite - Tripp Lite Surge Protector Rackmount 14 Outlet, 15ft Cord - DRS-1215
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Surge Protector Rackmount 14 Outlet, 15ft Cord

    Manufacturer: Tripp Lite
    Manufacturer #: DRS-1215
    SKU: 22056800
    $89.90
    Checking Pricing
         
    Length:15 ft.
    No. of Outlets:14
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # DRS-1215
    • Length 15 ft.
    • No. of Outlets 14
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    14-outlet economy network server surge protector 1U Rack-Mount, 15-ft. cord, 3000 Joules