Tripp Lite TLP825 Tripp Lite Surge Protector Power Strip With Right Angle Plug, 8 Outlet | Graybar Store
Tripp Lite - Tripp Lite Surge Protector Power Strip With Right Angle Plug, 8 Outlet - TLP825
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Surge Protector Power Strip With Right Angle Plug, 8 Outlet

    Manufacturer: Tripp Lite
    Manufacturer #: TLP825
    SKU: 25112297
    $49.13
    Checking Pricing
         
    Max. Surge Current:1440
    No. of Outlets:8
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP825
    • Length 10 ft.
    • Max. Surge Current 1440
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 8-Outlet Surge Protector, 25-ft. Cord, 1440 Joules