Tripp Lite BP48V60RT-3U Tripp Lite Smart UPS Tower 3U Rackmount External Battery Pack | Graybar Store
Tripp Lite - Tripp Lite Smart UPS Tower 3U Rackmount External Battery Pack - BP48V60RT-3U
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Smart UPS Tower 3U Rackmount External Battery Pack

    Manufacturer: Tripp Lite
    Manufacturer #: BP48V60RT-3U
    SKU: 99804414
    $1,390.64
    Checking Pricing
         
    Voltage (Volts):48V
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BP48V60RT-3U
    • Voltage (Volts) 48V
    • Rack Units 3
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    External 48V 3U Rack/Tower Battery Pack Enclosure + DC Cabling for select UPS Systems (BP48V60RT-3U)