Tripp Lite SMART3000RM2U Tripp Lite Smart Pro Uninterruptible Power Supply, 3000 VA | Graybar Store
Tripp Lite - Tripp Lite Smart Pro Uninterruptible Power Supply, 3000 VA - SMART3000RM2U
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Smart Pro Uninterruptible Power Supply, 3000 VA

    Manufacturer: Tripp Lite
    Manufacturer #: SMART3000RM2U
    SKU: 99804406
    $1,446.33
    Checking Pricing
         
    Voltage (Volts):120V
    VA Rating:3000
    Watts:2.25 kW
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SMART3000RM2U
    • Voltage (Volts) 120V
    • VA Rating 3000
    • Watts 2.25 kW
    • Country of Origin CN - China
    Product Overview:
    SmartPro 120V 3kVA 2.25kW Line-Interactive Sine Wave UPS, 2U Rack/Tower, Extended Run, SNMPWEBCARD Option, LCD Display, USB, DB9 Serial