Tripp Lite SRCABLERING1U Tripp Lite Rack Enclosure Cabinet Horizontal Cable Ring, 1 U | Graybar Store
Tripp Lite - Tripp Lite Rack Enclosure Cabinet Horizontal Cable Ring, 1 U - SRCABLERING1U
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Rack Enclosure Cabinet Horizontal Cable Ring, 1 U

    Manufacturer: Tripp Lite
    Manufacturer #: SRCABLERING1U
    SKU: 25369754
    $50.79
    Checking Pricing
         
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # SRCABLERING1U
    • Rack Units 1
    • Country of Origin CN - China
    Product Overview:
    SmartRack 1U Horizontal Cable Manager - Flexible ring type