Tripp Lite LS606M Tripp Lite Line Conditioner / AVR System-Automatic Voltage Regulator / AC Surge Suppressor | Graybar Store
Tripp Lite - Tripp Lite Line Conditioner / AVR System-Automatic Voltage Regulator / AC Surge Suppressor - LS606M
+ / - Hover over image to Zoom
Other Views

    Tripp Lite Line Conditioner / AVR System-Automatic Voltage Regulator / AC Surge Suppressor

    Manufacturer: Tripp Lite
    Manufacturer #: LS606M
    SKU: 22037004
    $98.92
    Checking Pricing
         
    Watts:600
    No. of Outlets:6
    Receptacle Configuration:NEMA 5-15R
    Voltage (Volts):120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # LS606M
    • Voltage (Volts) 120 V
    • No. of Outlets 6
    • Receptacle Configuration NEMA 5-15R
    • Watts 600
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    600W 120 volt AVR line power conditioner tower AC surge protector with 6 outles.
    • Automatic voltage regulation (AVR) and AC surge suppression
    • 600 watt / 5 amp capacity
    • 6 NEMA 5-15R outlets, 6 foot AC cord
    • LEDs display boost, trim and normal operation