Tripp Lite BC PRO1400 Tripp Lite BcPro Series 6 outlet Standby UPS System, 940 Watt | Graybar Store
Tripp Lite - Tripp Lite BcPro Series 6 outlet Standby UPS System, 940 Watt - BC PRO1400
+ / - Hover over image to Zoom
Other Views

    Tripp Lite BcPro Series 6 outlet Standby UPS System, 940 Watt

    Manufacturer: Tripp Lite
    Manufacturer #: BC PRO1400
    SKU: 95023645
    $547.33
    Checking Pricing
         
    VA Rating:1400VA
    Watts:940
    No. of Outlets:6
    Voltage (Volts):120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BC PRO1400
    • Voltage (Volts) 120 V
    • No. of Outlets 6
    • VA Rating 1400VA
    • Watts 940
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BC Pro 120V 1400VA 940W standby UPS tower with 6 outlets.