Tripp Lite BC PRO1050 Tripp Lite BcPro Series 6 outlet Standby UPS System, 705 Watt | Graybar Store
Tripp Lite - Tripp Lite BcPro Series 6 outlet Standby UPS System, 705 Watt - BC PRO1050
+ / - Hover over image to Zoom
Other Views

    Tripp Lite BcPro Series 6 outlet Standby UPS System, 705 Watt

    Manufacturer: Tripp Lite
    Manufacturer #: BC PRO1050
    SKU: 95023604
    $379.51
    Checking Pricing
         
    VA Rating:1050VA
    Watts:705
    No. of Outlets:6
    Voltage (Volts):120 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # BC PRO1050
    • Voltage (Volts) 120 V
    • No. of Outlets 6
    • VA Rating 1050VA
    • Watts 705
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    BC Pro 120V 1050VA 705W standby UPS tower with 6 outlets.
    • Voltage compatibility - 120V AC
    • Frequency compatibility - 60Hz
    • Output volt amp capacity (VA) - 1050
    • Output watt capacity (watts) - 705
    • Output nominal voltage - 120V AC