Tripp Lite TLP810NET Tripp Lite 8 Outlet Surge Protector Power Strip Tel/Modem/Coax/Ethernet Right Angle | Graybar Store
Tripp Lite - Tripp Lite 8 Outlet Surge Protector Power Strip Tel/Modem/Coax/Ethernet Right Angle - TLP810NET
+ / - Hover over image to Zoom
Other Views

    Tripp Lite 8 Outlet Surge Protector Power Strip Tel/Modem/Coax/Ethernet Right Angle

    Manufacturer: Tripp Lite
    Manufacturer #: TLP810NET
    SKU: 22000792
    $64.75
    Checking Pricing
         
    Max. Surge Current:3240
    No. of Outlets:8
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Tripp Lite
    • Manufacturer # TLP810NET
    • Length 10 ft.
    • Max. Surge Current 3240
    • No. of Outlets 8
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Protect It! 8-Outlet Surge Protector, 10-ft. Cord, 3240 Joules, Modem/Coax/Ethernet Protection, RJ45