Thomas and Betts AW226 Triple Wing Shape Fitting | Graybar Store
Thomas and Betts - Triple Wing Shape Fitting - AW226
+ / - Hover over image to Zoom
Other Views

    Triple Wing Shape Fitting

    Manufacturer: Thomas and Betts
    Manufacturer #: AW226
    SKU: 89001247
    $33.85
    Checking Pricing
         
    No. of Holes:6
    Height (Inches):2
    Channel Dimensions (Inches):1-5/8 W x 1-21/32 H
    Color / Finish:Gold; GoldGalv
    Weight:1 lb
    Dimensions:3-1/2 W x 1/4 D x 5-13/32 L x 2 H in
    Depth:1/4 in
    Brand or Series:Superstrut
    Length:5-13/32 in.
    Use With:Metal Framing Applications
    Width (Inches):3-1/2
    Hole Diameter (Inches):1
    Fitting Type:Triple Wing
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AW226
    • Dimensions 3-1/2 W x 1/4 D x 5-13/32 L x 2 H in
    • Type Wing Shaped Fitting
    • Brand or Series Superstrut
    • Channel Dimensions (Inches) 1-5/8 W x 1-21/32 H
    • Color / Finish Gold; GoldGalv
    • Depth 1/4 in
    • Fitting Type Triple Wing
    • Height (Inches) 2
    • Hole Diameter (Inches) 1
    • Length 5-13/32 in.
    • Materials Steel
    • Weight 1 lb
    • Width (Inches) 3-1/2
    • No. of Holes 6
    • Use With Metal Framing Applications
    • SKU Spec Sheet
      AW226 Specification Sheet
      AW226 Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Superstrut® Triple Wing Shape Fitting, Gold; GoldGalv, Weight: 1 lb, Dimensions: 3-1/2 W x 1/4 D x 5-13/32 L x 2 H in, Steel, Hole Diameter (Inches): 1 in