Juno Lighting PL6 42W EMVOLT Triple Vertical 42W 6 in. CFL Housing, 120/277V Electronic Ballast | Graybar Store
Juno Lighting - Triple Vertical 42W 6 in. CFL Housing, 120/277V Electronic Ballast - PL6 42W EMVOLT
+ / - Hover over image to Zoom
Other Views

    Triple Vertical 42W 6 in. CFL Housing, 120/277V Electronic Ballast

    Manufacturer: Juno Lighting
    Manufacturer #: PL6 42W EMVOLT
    SKU: 25271900
    $111.28
    Checking Pricing
         
    Air Rating:Non-Airtight
    Electrical Connector Type:Standard
    Housing Installation:New Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # PL6 42W EMVOLT
    • Air Rating Non-Airtight
    • Electrical Connector Type Standard
    • Fixture Type 6 in. Housing
    • Housing Installation New Construction
    • Lamp Type CFL
    • Voltage 120/277
    • Insulation Rating Non-IC
    • Country of Origin US - USA
    Product Overview:
    CFL 6 inch non-airtight 42W vertical housing with 120-277V electronic ballast for new construction use.
    • 120-277V HPF rapid start electronic ballast with end-or-life lamp protection
    • Removable or fixed mounted socket accommodates a variety of trim installations
    • Vertically adjustable to accommodate up to a 2 in. ceiling thickness
    • Real Nail® 3 bar hangers feature break-away bars for tight joist spacing