Allied Bolt 1166 Triple Strand No-Wrench Screw Anchor | Graybar Store
Allied Bolt - Triple Strand No-Wrench Screw Anchor - 1166
+ / - Hover over image to Zoom
Other Views

    Triple Strand No-Wrench Screw Anchor

    Manufacturer: Allied Bolt
    Manufacturer #: 1166
    SKU: 25250227
    $28.50
    Checking Pricing
         
    Size:3/4 in
    Packaging:1 Each
    Length:66 in.
    Use With:Guy Wires
    Screw Type:Helix
    Tool Application:Screw Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 1166
    • Size 3/4 in
    • Length 66 in.
    • Screw Type Helix
    • Tool Application Screw Anchor
    • Packaging 1 Each
    • Use With Guy Wires
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Triple Strand No-Wrench Screw Anchor, Anchor Type: Screw Anchor, Packaging: 1 Each, Size: 3/4 in, Length: 66 in