Panduit JBP3DEI Triple Gang Deep Outlet Box | Graybar Store
Panduit - Triple Gang Deep Outlet Box - JBP3DEI
+ / - Hover over image to Zoom
Other Views

    Triple Gang Deep Outlet Box

    Manufacturer: Panduit
    Manufacturer #: JBP3DEI
    SKU: 25478904
    $17.46
    Checking Pricing
         
    Length:7 in.
    Width (Inches):5.19
    Height (Inches):2.75
    Brand or Series:Panduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # JBP3DEI
    • Brand or Series Panduit
    • Height (Inches) 2.75
    • Length 7 in.
    Product Overview:
    Three gang, two-piece screw together deep outlet box. Box accepts Pan-Way® Screw-On Faceplates or any NEMA standard three gang faceplates. For use with Pan-Way® LD, LDPH or T-45 surface raceway systems. 7.00L x 5.19W x 2.75H.