Arlington BE3 Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 3-Gang | Graybar Store
Arlington - Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 3-Gang - BE3
+ / - Hover over image to Zoom
Other Views

    Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 3-Gang

    Manufacturer: Arlington
    Manufacturer #: BE3
    SKU: 25203579
    $4.92
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    No. of Gangs:3-Gang
    Additional Features:No Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BE3
    • Additional Features No Knockouts
    • Depth (Inches) 1-1/2 in.
    • Materials Heavy-Duty Non-Conductive Plastic
    • No. of Gangs 3-Gang
    • For Use With Metallic or Non-Metallic Electrical Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic box extender for 3-Gang metallic or non-metallic electrical box.