Aiphone RY-3DL Triple door-release adapter. | Graybar Store
Aiphone - Triple door-release adapter. - RY-3DL
+ / - Hover over image to Zoom
Other Views

    Triple door-release adapter.

    Manufacturer: Aiphone
    Manufacturer #: RY-3DL
    SKU: 22108660
    $103.46
    Checking Pricing
         
    Dimensions:Height 5.5 Width 3.0 Depth 1.5 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # RY-3DL
    • Dimensions Height 5.5 Width 3.0 Depth 1.5 inches
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Selective door release adapter 3 door.
    Provides selective door release capability with the KB-3MRD video sentry color tilt, MK-2MCD video sentry pan tilt plus, JA-2MCD hands free color video pan tilt, JF-2MED hands free color video, or IE-2AD(U) chime tone intercom systems. Normally open and normally closed outputs are available.