GE Lighting F13TBX/830/A/ECO Triple Biax 13W, 3000K, 4-Pin | Graybar Store
GE Lighting - Triple Biax 13W, 3000K, 4-Pin - F13TBX/830/A/ECO
+ / - Hover over image to Zoom
Other Views

    Triple Biax 13W, 3000K, 4-Pin

    Manufacturer: GE Lighting
    Manufacturer #: F13TBX/830/A/ECO
    SKU: 25084510
    $19.67
    Checking Pricing
         
    Color Temperature (Kelvin):3000
    Initial Lumens:900
    Packaging:10 Per Case
    Rated Life (Hour):17000
    Wattage:13
    Alternate Manufacturer Part No.:97620
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F13TBX/830/A/ECO
    • Alternate Manufacturer Part No. 97620
    • Base Type GX24Q-1
    • Bulb Shape T4
    • Color Temperature (Kelvin) 3000
    • Initial Lumens 900
    Product Overview:
    GE Ecolux® Biax® T4 with 3000K color temperature and 17000 rated life hours, applications include: retail display, hospitality, office, restaurant and warehouse lighting.
    • CRI 82
    • TCLP Compliant Plug-Ins
    • EOL Protection Plug-Ins