Square D (Schneider Electric) S33100 Trip Unit Pin Connector | Graybar Store
Square D (Schneider Electric) - Trip Unit Pin Connector - S33100
+ / - Hover over image to Zoom
Other Views

    Trip Unit Pin Connector

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: S33100
    SKU: 25424900
    $239.72
    Checking Pricing
         
    Use With:P-Frame Circuit Breakers; R-Frame Circuit Breakers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # S33100
    • Accessory Type Connector
    • Use With P-Frame Circuit Breakers; R-Frame Circuit Breakers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact® Trip Unit Pin Connector, 12 Pin, Use With P/R Frame Circuit Breakers
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility