Leviton 6683-10Z Trimatron™ Rotary Dimmers | Graybar Store
Leviton - Trimatron™ Rotary Dimmers - 6683-10Z
+ / - Hover over image to Zoom
Other Views

    Trimatron™ Rotary Dimmers

    Manufacturer: Leviton
    Manufacturer #: 6683-10Z
    SKU: 25442574
    $14.64
    Checking Pricing
         
    Rating:600W-120VAC
    Color:White
    Switch Type:3-Way
    Construction:Residential Grade
    Action:Rotary ON/OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6683-10Z
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Lamp Type Incandescent
    • Rating 600W-120VAC
    Product Overview:
    600 W 120-Volt Rotary Push On/ Push Off 3-Way White Knob Assembled Trimatron Dimmer