Leviton 6683-IW Trimatron™ Rotary Dimmers | Graybar Store
Leviton - Trimatron™ Rotary Dimmers - 6683-IW
+ / - Hover over image to Zoom
Other Views

    Trimatron™ Rotary Dimmers

    Manufacturer: Leviton
    Manufacturer #: 6683-IW
    SKU: 25002231
    $14.64
    Checking Pricing
         
    Rating:600W-120VAC
    Color:White
    Switch Type:3-Way
    Construction:Residential Grade
    Action:Push ON/Push OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6683-IW
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Lamp Type Incandescent
    • Rating 600W-120VAC
    • Switch Style Rotary
    • Switch Type 3-Way
    • Action Push ON/Push OFF
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Trimatron 600W Incandescent Rotary Dimmer, 3-Way, Ivory/White