Leviton 6602-IW Trimatron™ Rotary Dimmer, Ivory/White, 600W, 1-Pole | Graybar Store
Leviton - Trimatron™ Rotary Dimmer, Ivory/White, 600W, 1-Pole - 6602-IW
+ / - Hover over image to Zoom
Other Views

    Trimatron™ Rotary Dimmer, Ivory/White, 600W, 1-Pole

    Manufacturer: Leviton
    Manufacturer #: 6602-IW
    SKU: 25058196
    $10.76
    Checking Pricing
         
    Rating:600W-120VAC
    Color:White
    Switch Type:1-Pole
    Construction:Residential Grade
    Action:Rotary ON/OFF
    Additional Features:WallPlate Ordered Separately
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6602-IW
    • Color White
    • Construction Residential Grade
    • Additional Features WallPlate Ordered Separately
    • Lamp Type Incandescent
    • Rating 600W-120VAC
    • Switch Style Rotary
    • Switch Type 1-Pole
    • Action Rotary ON/OFF
    • Country of Origin CN - China
    Product Overview:
    600W, 120 Volt AC 60Hz, single-pole, Trimatron deluxe rotary ON/OFF electro-mechanical incandescent rotary dimmer, ivory and white.