Leviton 6616-1XW Trimatron™ Fan Speed Control, White | Graybar Store
Leviton - Trimatron™ Fan Speed Control, White - 6616-1XW
+ / - Hover over image to Zoom
Other Views

    Trimatron™ Fan Speed Control, White

    Manufacturer: Leviton
    Manufacturer #: 6616-1XW
    SKU: 88157362
    $21.31
    Checking Pricing
         
    Switch Type:1-Pole
    Color:White
    Action:Rotary
    Amperage:5A
    Voltage Rating:120 Vac
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6616-1XW
    • Color White
    • Amperage 5A
    • Switch Style Rotary
    • Switch Type 1-Pole
    • Voltage Rating 120 Vac
    • Action Rotary
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    5 Amp, 120 Volt Ac 60Hz, single-pole, Trimatron full range, rotary fan speed control, white.