Lithonia Lighting CLF1 R6 Trim 6 Inch Incandescent White Flush Opal Lens | Graybar Store
Lithonia Lighting - Trim 6 Inch Incandescent White Flush Opal Lens - CLF1 R6
+ / - Hover over image to Zoom
Other Views

    Trim 6 Inch Incandescent White Flush Opal Lens

    Manufacturer: Lithonia Lighting
    Manufacturer #: CLF1 R6
    SKU: 96045064
    $11.97
    Checking Pricing
         
    Color:White
    Display Type:Lensed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # CLF1 R6
    • Color White
    • Display Type Lensed
    • Housing Compatibility LCP, LC6, L7X, L7XP, L7XPR and L7XR.
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Trim 6 inch incandescent white flush opal polycarbonate lens for use with LCP/LC6/L7X/L7XP/L7XPR and L7XR series housings.
    • Aluminum white reflector.
    • Polyester powder coat paint.
    • Retaining clips riveted to top of reflector hold trim inside housing.
    • UL Listed to U.S. and Canadian safety standards