Lithonia Lighting 7LD1 R12 Trim 6 Inch Incand. White Drop Opal Lens IC 40 A19 | Graybar Store
Lithonia Lighting - Trim 6 Inch Incand. White Drop Opal Lens IC 40 A19 - 7LD1 R12
+ / - Hover over image to Zoom
Other Views

    Trim 6 Inch Incand. White Drop Opal Lens IC 40 A19

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7LD1 R12
    SKU: 96086266
    $14.93
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7LD1 R12
    • Color White
    • Housing Compatibility L7XP R6, L7XPR R6, L7X R6, L7X PHC R6 and L7XR R6
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Full reflector white incandescent 6 inch trim with drop opal lens, wide flange for use with 40W A19 lamps.
    • Polycarbonate lens
    • Aluminum one piece reflector
    • Polyester powder coat paint
    • Integral flange
    • Wet location listed