Lithonia Lighting 7B2W TOR U Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30 | Graybar Store
Lithonia Lighting - Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30 - 7B2W TOR U
+ / - Hover over image to Zoom
Other Views

    Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7B2W TOR U
    SKU: 25255986
    $6.85
    Checking Pricing
         
    Color:White
    Additional Features:Narrow Flange
    Construction:Remodel Construction
    Use With:6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter:7-5/8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7B2W TOR U
    • Color White
    • Construction Remodel Construction
    • Additional Features Narrow Flange
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X R6, L7X PHC R6 and L7XR R
    • Lamp Type GU24 26W CFL
    • Outer Diameter 7-5/8 in
    • Use With 6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    7B2W Baffle Trim, Fixture Type: 6 in Housing, Lamp Type: GU24 26W CFL, White, Outer Diameter: 7-5/8 in, Construction: Remodel Construction