Lithonia Lighting 7B2W TOR R24 Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30 | Graybar Store
Lithonia Lighting - Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30 - 7B2W TOR R24
+ / - Hover over image to Zoom
Other Views

    Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30

    Manufacturer: Lithonia Lighting
    Manufacturer #: 7B2W TOR R24
    SKU: 25255985
    $6.13
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 7B2W TOR R24
    • Color White
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X R6, L7X PHC R6 and L7XR R
    • Lamp Type GU24 26W CFL
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Contractor select incandescent narrow white baffle 6 inch trim for use on new or remodel construction.
    • Aluminum one piece reflector
    • Polyester powder coat paint
    • Integral flange
    • Damp location listed
    • UL Listed to U.S. and Canadian safety standards