Lithonia Lighting Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30 | Graybar Store
Lithonia Lighting - Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30
+ / - Hover over image to Zoom
Other Views

    Trim 6 Inch Incand. White Baffle IC 75 PAR30, 65 BR30

    Manufacturer: Lithonia Lighting
         

    Incandescent narrow white baffle 6 inch trim for use on new or remodel construction.

    • Aluminum one piece reflector
    • Polyester powder coat paint
    • Integral flange
    • Damp location listed
    • UL Listed to U.S. and Canadian safety standards
    See More >>
    • Manufacturer Lithonia Lighting
    • Fixture Type 6 in Housing
    • Housing Compatibility L7X R6, L7X PHC R6 and L7XR R
    • Lamp Type GU24 26W CFL
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Construction
    Use With
    Outer Diameter
    Color
    Price
    7B2W TOR R24
    25255985
    White
    $
    6
    .13
    /
    EA
    25255985
    Additional Features
    Construction
    Use With
    Outer Diameter
    Color
    White
    $
    6
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7B2ORB TOR R6
    25500630
    Narrow Flange
    Remodel Construction
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    7-5/8 in
    Oil-Rubbed Bronze
    $
    8
    .72
    /
    EA
    25500630
    Additional Features
    Narrow Flange
    Construction
    Remodel Construction
    Use With
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter
    7-5/8 in
    Color
    Oil-Rubbed Bronze
    $
    8
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    7B2W TOR U
    25255986
    Narrow Flange
    Remodel Construction
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    7-5/8 in
    White
    $
    6
    .85
    /
    EA
    25255986
    Additional Features
    Narrow Flange
    Construction
    Remodel Construction
    Use With
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter
    7-5/8 in
    Color
    White
    $
    6
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255985 SKU, 25255985 ANALYTICS...
    Use With
    Outer Diameter
    Color
    White
    Price
    $
    6
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500630 SKU, 25500630 ANALYTICS...
    Use With
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter
    7-5/8 in
    Color
    Oil-Rubbed Bronze
    Price
    $
    8
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25255986 SKU, 25255986 ANALYTICS...
    Use With
    6 in Airtight IC Remodel Housing; L7X Housing; L7XF Housing; L7XFR Housing; L7XR; LC6
    Outer Diameter
    7-5/8 in
    Color
    White
    Price
    $
    6
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available