Juno Lighting 24 WWH Trim 6 Inch Conical Baffle | Graybar Store
Juno Lighting - Trim 6 Inch Conical Baffle - 24 WWH
+ / - Hover over image to Zoom
Other Views

    Trim 6 Inch Conical Baffle

    Manufacturer: Juno Lighting
    Manufacturer #: 24 WWH
    SKU: 91022454
    $17.67
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 24 WWH
    • Color White
    • Housing Compatibility IC22, IC22R, IC22W, IC22S
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Juno 6 inch white conical baffle and trim for use with 50W PAR30, 75W PAR30L,65W BR30.
    • 7-5/8 Inch O.D.
    • JUNO IC housings meet IECC Energy Code requirements per ASTM E283.
    • Air-Loc® rated trims are pre-gasketed for minimum air leakage with IC housings
    • Compatible with TR6 trim ring