Lithonia Lighting 3B1W R24 Trim 4 Inch White Baffle 3B | Graybar Store
Lithonia Lighting - Trim 4 Inch White Baffle 3B - 3B1W R24
+ / - Hover over image to Zoom
Other Views

    Trim 4 Inch White Baffle 3B

    Manufacturer: Lithonia Lighting
    Manufacturer #: 3B1W R24
    SKU: 25215643
    $13.70
    Checking Pricing
         
    Air Rating:Airtight
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 3B1W R24
    • Color White
    • Air Rating Airtight
    • Fixture Type 4 in Housing
    • Housing Compatibility L3 R6, and L3R R6.
    • Lamp Type PAR30 75W Incandescent (IC/Non IC)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Contractor select airtight 4 inch white shallow baffle and trim for use with L3 and L3R series housings.
    • Damp location listed
    • Narrow flange
    • Retaining clips riveted to top of reflector hold trim inside housing
    • For use with these housing/lamp combinations: L3 and L3R - IC: 35 PAR20; Non-IC: 50 Par20