Lithonia Lighting Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange | Graybar Store
Lithonia Lighting - Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange
+ / - Hover over image to Zoom
Other Views

    Contractor Select 4 in. Trim, IC/Non IC, Narrow Flange

    Manufacturer: Lithonia Lighting
         

    Shallow baffled is for use with recessed downlighting.

    • Damp location listed
    • Retaining clips riveted to top of reflector hold trim inside housing
    • For use with these housing/lamp combinations: L3 and L3R - IC: 35 PAR20; Non-IC: 50 Par20
    See More >>
    • Manufacturer Lithonia Lighting
    • Fixture Type 4 in Housing
    • Housing Compatibility L3 R6, and L3R R6.
    • Lamp Type PAR30 75W Incandescent (IC/Non IC)
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Air Rating
    Additional Features
    Use With
    Outer Diameter
    Color
    Construction
    Price
    3B1W R24
    25215643
    Airtight
    White
    $
    13
    .70
    /
    EA
    25215643
    Air Rating
    Airtight
    Additional Features
    Use With
    Outer Diameter
    Color
    White
    Construction
    $
    13
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3B2W R12
    97128028
    Non-Airtight
    White
    $
    13
    .70
    /
    EA
    97128028
    Air Rating
    Non-Airtight
    Additional Features
    Use With
    Outer Diameter
    Color
    White
    Construction
    $
    13
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3H2O R6
    25241810
    Lamp Included; Narrow Drop Flange
    L3 Housing; L3R Housing
    5-1/4 in
    White
    $
    29
    .20
    /
    EA
    25241810
    Air Rating
    Additional Features
    Lamp Included; Narrow Drop Flange
    Use With
    L3 Housing; L3R Housing
    Outer Diameter
    5-1/4 in
    Color
    White
    Construction
    $
    29
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3E1 R6
    97128032
    Narrow Flange
    L3 R6; L3R R6 Construction Housing
    4-7/8 in
    White
    New Construction
    $
    31
    .69
    /
    EA
    97128032
    Air Rating
    Additional Features
    Narrow Flange
    Use With
    L3 R6; L3R R6 Construction Housing
    Outer Diameter
    4-7/8 in
    Color
    White
    Construction
    New Construction
    $
    31
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3O1 R12
    97128141
    Narrow Flange
    L3 Housing; L3R Housing
    4-7/8 in
    White
    $
    12
    .98
    /
    EA
    97128141
    Air Rating
    Additional Features
    Narrow Flange
    Use With
    L3 Housing; L3R Housing
    Outer Diameter
    4-7/8 in
    Color
    White
    Construction
    $
    12
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    3B1ORB R6
    25500619
    Narrow Flange
    L3 Housing; L3R Housing
    4-7/8 in
    Oil-Rubbed Bronze
    $
    16
    .94
    /
    EA
    25500619
    Air Rating
    Additional Features
    Narrow Flange
    Use With
    L3 Housing; L3R Housing
    Outer Diameter
    4-7/8 in
    Color
    Oil-Rubbed Bronze
    Construction
    $
    16
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25215643 SKU, 25215643 ANALYTICS...
    Use With
    Outer Diameter
    Color
    White
    Construction
    Price
    $
    13
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97128028 SKU, 97128028 ANALYTICS...
    Use With
    Outer Diameter
    Color
    White
    Construction
    Price
    $
    13
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25241810 SKU, 25241810 ANALYTICS...
    Use With
    L3 Housing; L3R Housing
    Outer Diameter
    5-1/4 in
    Color
    White
    Construction
    Price
    $
    29
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97128032 SKU, 97128032 ANALYTICS...
    Use With
    L3 R6; L3R R6 Construction Housing
    Outer Diameter
    4-7/8 in
    Color
    White
    Construction
    New Construction
    Price
    $
    31
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97128141 SKU, 97128141 ANALYTICS...
    Use With
    L3 Housing; L3R Housing
    Outer Diameter
    4-7/8 in
    Color
    White
    Construction
    Price
    $
    12
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500619 SKU, 25500619 ANALYTICS...
    Use With
    L3 Housing; L3R Housing
    Outer Diameter
    4-7/8 in
    Color
    Oil-Rubbed Bronze
    Construction
    Price
    $
    16
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available