Juno Lighting 14 WWH Trim 4 Inch Baffle 50W PAR20/R20 | Graybar Store
Juno Lighting - Trim 4 Inch Baffle 50W PAR20/R20 - 14 WWH
+ / - Hover over image to Zoom
Other Views

    Trim 4 Inch Baffle 50W PAR20/R20

    Manufacturer: Juno Lighting
    Manufacturer #: 14 WWH
    SKU: 92038568
    $35.35
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # 14 WWH
    • Color White
    • Housing Compatibility IC1, IC1W, IC1S, IC1P, TC1, TC1R
    • Lamp Type Incandescent
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Juno 4 inch white baffle and trim AirLoc for use with 50W PAR20/R20
    • 5 Inch O.D.
    • JUNO IC housings meet IECC Energy Code requirements per ASTM E283
    • Air-Loc® rated trims are pre-gasketed for minimum air leakage with IC housings
    • UL Listed for use in wet locations