Square D (Schneider Electric) XB4BS84441 Trigger Action Emergency Stop Push Button | Graybar Store
Square D (Schneider Electric) - Trigger Action Emergency Stop Push Button - XB4BS84441
+ / - Hover over image to Zoom
Other Views

    Trigger Action Emergency Stop Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BS84441
    SKU: 25310254
    $201.95
    Checking Pricing
         
    Shape of Head:Round
    Voltage Rating:600 V
    Color:Red
    Operator Type:Mechanical Latching; Trigger Action
    Contact Operation:1 NO; 2 NC; Slow-Break
    Material:Silver Alloy (Ag/Ni)
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BS84441
    • Color Red
    • Amperage Rating 10 A
    • Contact Operation 1 NO; 2 NC; Slow-Break
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • Operator Type Mechanical Latching; Trigger Action
    • Shape of Head Round
    • Material Silver Alloy (Ag/Ni)
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ XB4 Trigger Action Emergency Stop Push Button, Red, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60204-1; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5; IEC 60364-5-53, Voltage Rating: 600 V