Hubbell Premise Wiring HLTSB24B Triangle Wall Support | Graybar Store
Hubbell Premise Wiring - Triangle Wall Support - HLTSB24B
+ / - Hover over image to Zoom
Other Views

    Triangle Wall Support

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLTSB24B
    SKU: 99521774
    $56.77
    Checking Pricing
         
    Color:Black
    Width (Inches):24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLTSB24B
    • Color Black
    • Type Triangle Wall Support
    • Width (Inches) 24 in.
    Product Overview:
    NEXTFRAME® Triangle Wall Support, Black, Width (Inches): 24 in