Hubbell Premise Wiring HLTSB18B Triangle Wall Support | Graybar Store
Hubbell Premise Wiring - Triangle Wall Support - HLTSB18B
+ / - Hover over image to Zoom
Other Views

    Triangle Wall Support

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: HLTSB18B
    SKU: 99521771
    $53.55
    Checking Pricing
         
    Color:Black
    Width (Inches):18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # HLTSB18B
    • Color Black
    • Type Triangle Wall Support
    • Width (Inches) 18 in.
    • Country of Origin US - USA
    Product Overview:
    NEXTFRAME® Triangle Wall Support, Black, Width (Inches): 18 in