Hubbell Premise Wiring - Triangle Wall Support - HLTSB12B
+ / - Hover over image to Zoom
Other Views

Triangle Wall Support

Manufacturer: Hubbell Premise Wiring
Manufacturer #: HLTSB12B
SKU: 99521766
$47.63
Checking Pricing
     
Color:Black
Width (Inches):12 in.
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Hubbell Premise Wiring
  • Manufacturer # HLTSB12B
  • Color Black
  • Width (Inches) 12 in.
Product Overview:
NEXTFRAME® Triangle Wall Support, Black, Width (Inches): 12 in