Pentair Hoffman LTSB18BLK Triangle Support Bracket Kit | Graybar Store
Pentair Hoffman - Triangle Support Bracket Kit - LTSB18BLK
+ / - Hover over image to Zoom
Other Views

    Triangle Support Bracket Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: LTSB18BLK
    SKU: 22078314
    $53.57
    Checking Pricing
         
    Material:Steel
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LTSB18BLK
    • Color Black
    • Type Triangle Support Bracket Kit
    • Material Steel
    • Includes (1) J-Bolt Kit
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Triangle Support Bracket Kit, Black, Steel
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area