Krylon TF20025 Tri-Flow Industrial Lubricant - 6 oz. can | Graybar Store
Krylon - Tri-Flow Industrial Lubricant - 6 oz. can - TF20025
+ / - Hover over image to Zoom
Other Views

    Tri-Flow Industrial Lubricant - 6 oz. can

    Manufacturer: Krylon
    Manufacturer #: TF20025
    SKU: 25106358
    $13.34
    Checking Pricing
         
    Color:Black/Red
    Size:6 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # TF20025
    • Color Black/Red
    • Size 6 oz
    Product Overview:
    6 oz aerosol superior lubricant is the superior, light viscosity lube that allows for deep penetration into hard to reach moving parts.
    • Protects against moisture and corrosion damage
    • Penetrates inaccessible areas
    • Lubricates with oils additives and PTFE
    • Temp. Range-60.0 F 475.0 F
    • Chemical Compound-Petroleum