L. H. Dottie TEL1224BLK 12 24 x 5/8 in. Pan Head Lead Point Screw, Black (50) | Graybar Store
L. H. Dottie - 12 24 x 5/8 in. Pan Head Lead Point Screw, Black (50) - TEL1224BLK
+ / - Hover over image to Zoom
Other Views

    12 24 x 5/8 in. Pan Head Lead Point Screw, Black (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: TEL1224BLK
    SKU: 25368766
    $32.68
    Checking Pricing
         
    Screw Size:12-24
    Length:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # TEL1224BLK
    • Head Type Pan Head
    • Length 5/8 in.
    • Screw Size 12-24
    • SAP Material Type ZSTD
    Product Overview:
    Tri Drive Screw, Screw Size 12 to 24 AWG, Head Type Pan, Length 5/8 in