Hubbell Wiring Device - Kellems HBLTRED5B TredTrak® 5-Channel Blue Yellow | Graybar Store
Hubbell Wiring Device - Kellems - TredTrak® 5-Channel Blue Yellow - HBLTRED5B
+ / - Hover over image to Zoom
Other Views

    TredTrak® 5-Channel Blue Yellow

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBLTRED5B
    SKU: 22060301
    $954.96
    Checking Pricing
         
    Dimensions (Inches):36 in. L x 17.5 Width
    Color:Blue/Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBLTRED5B
    • Color Blue/Yellow
    • Dimensions (Inches) 36 in. L x 17.5 Width
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 Channel TredTrak Blue & Yellow, 36 in. L x 17.5 Width