Cablofil (Legrand) INSERT300BL Tray Insert Carbon Steel | Graybar Store
Cablofil (Legrand) - Tray Insert Carbon Steel - INSERT300BL
+ / - Hover over image to Zoom
Other Views

    Tray Insert Carbon Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: INSERT300BL
    SKU: 25085565
    $89.52
    Checking Pricing
         
    Dimensions:11.34 W x 58.75 L in
    Length:58.75 in.
    Package Quantity:2 per Pack
    Width (Inches):11.34
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # INSERT300BL
    • Dimensions 11.34 W x 58.75 L in
    • Length 58.75 in.
    • Material Finish Black Powder Coated
    • Package Quantity 2 per Pack
    • Width (Inches) 11.34
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tray Insert, Carbon Steel, Black Powder Coated, Dimensions: 11.34 W x 58.75 L in, Package Quantity: 2 per Pack