TJ Cope 48-02RC Tray Connectors | Graybar Store
TJ Cope - Tray Connectors - 48-02RC
+ / - Hover over image to Zoom
Other Views

    Tray Connectors

    Manufacturer: TJ Cope
    Manufacturer #: 48-02RC
    SKU: 25456912
    $9.06
    Checking Pricing
         
    Width (Inches):6
    Color / Finish:Hot-Dipped Galvanized
    Fitting Type:Universal Curvilinear Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TJ Cope
    • Manufacturer # 48-02RC
    • Type Tray Connector
    • Color / Finish Hot-Dipped Galvanized
    • Fitting Type Universal Curvilinear Connector
    • Materials Aluminum
    • Width (Inches) 6
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tray Connectors, Aluminum, Hot Dipped Galvanized
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility